Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Grid Back, Natural Seat
Mfr # XU-DG-60116-GRD-BAR-NATW-GG
Zoro # G3643129
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 28-1/2"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Grid Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60116-GRD-BAR-NATW-GG
- Zoro # G3643129
- UPC # 889142025382
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 28-1/2" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Grid Back |
Seat Material | Wood |
Finish | Powder-Coated |
Material | Steel |
Item | Restaurant Stool,Grid Back,Natural Seat |
Color | Natural Wood Seat/Black Metal Frame |
Description
Restaurant Stool,Grid Back,Natural Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- TRUE Hose, Water Clear Vinyl (882671)
- FLASH FURNITURE Advantage Fossil Church Chair 18.5" Wide (PCHT185-113)
- LULWORTH T200 FITTED Bed Sheets - QUEEN FITTED , 12PK (T200-608012)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- FLASH FURNITURE Backless Orange Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-OR-WD-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE NavyWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-BS-NVYWH-NAT-GG)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- Flash Furniture Bar Height Stools