Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Grid Back, Black Seat
Mfr # XU-DG-60116-GRD-BAR-BLKV-GG
Zoro # G3643068
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Grid Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60116-GRD-BAR-BLKV-GG
- Zoro # G3643068
- UPC # 847254016018
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/4" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Grid Back |
Seat Material | Vinyl |
Color | Black Vinyl Seat/Black Metal Frame |
Material | Steel, Foam |
Finish | Powder-Coated |
Item | Restaurant Stool,Grid Back,Black Seat |
Description
Restaurant Stool,Grid Back,Black Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Frame Chair, 23 in W 24 1/2 in L 34 1/2 in H, Fixed, Fabric Upholstery, Molded Foam Seat (B9521-BK)
- BLUE RIDGE ERGONOMICS Desk Mini-Stools, Vinyl, Glides, Blk (BR-VDHMS-RG-RG-8540)
- KENNEY MFG Curtain Rod 84-120Offwht (KN513)
- GROEN Probe Water Combo Oven (Z070178)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- FLASH FURNITURE Red Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE Revna Ghost Barstool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-29-GG)
- FLASH FURNITURE HERCULES Holloway Series Black Leather R (QY-A02-BK-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 30-1/4" (XU-6F8B-LADSWVL-NATW-GG)
- SUNSET TRADING Shades of Gray Slat Back Stool (DLU-EL-B200-2)
- Flash Furniture Bar Height Stools