Shop All Bar Height Stools
Flash Furniture
Restaurant Stool, Blk Coffee, Walnut Seat
Mfr # XU-DG-60114-COF-BAR-WALW-GG
Zoro # G3642928
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60114-COF-BAR-WALW-GG
- Zoro # G3642928
- UPC # 889142025160
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Wood |
Finish | Powder-Coated |
Material | Steel |
Color | Walnut Wood Seat/Black Metal Frame |
Item | Restaurant Stool,Blk Coffee,Walnut Seat |
Description
Restaurant Stool,Blk Coffee,Walnut Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- FLASH FURNITURE NavyWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-BS-NVYWH-NAT-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE Yellow Quilted Vinyl Barstool (2-DS-810-MOD-YEL-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool, Color: Blue (ET-3534-30-KB-GG)
- FLASH FURNITURE Metal Indoor Stool, Backless, Clear, 30" (XU-DG-TP001B-30-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- Flash Furniture Bar Height Stools