Shop All Stencils
Flash Furniture
Restaurant Stencil Set with Title Words & Designs
Mfr # HGWA-GDIS-CRE8-162315-GG
Zoro # G306427836
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.5
- Overall Width 12
- Material Plastic
- Color White
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HGWA-GDIS-CRE8-162315-GG
- Zoro # G306427836
- UPC # 196861030840
- Country of Origin China
- Category Stencils
Dimensions
Overall Height | 1.5 |
Overall Width | 12 |
Length | 3.5 |
Details
Material | Plastic |
Color | White |
Description
Create attractive, custom designs on any surface with this set of plastic stencils. Ideal for use with liquid chalk markers, dry erase markers, regular markers or traditional chalk simply tape in place and color away. 2.25 inch lettering is perfect for message boards. Simply wipe the surface with a damp cloth and reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 11 mil, 9, PR (37-145)
- BERNE Vest, Duck Workmans, Quilt Lined, M, Reg (V812)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- SIGNMISSION Sign, 5" H, 7" W, Restricted Area Authorized Personnel Sign With Symbol, Landscape, NS-D-57-L-18077 (OS-NS-D-57-L-18077)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- NMC Individual Character Stencil 24" Number Set, PMC24-T (PMC24-T)
- C.H. HANSON 6" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10076)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- NEWSTRIPE Stencil, 4ft., Fed Straight Arrow, 1/16" (10002936)
- NEWSTRIPE Stencil, 8", Number Kit 0-9, 1/8", (10000901)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27778 (27778)
- Flash Furniture Stencils