Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series
Mfr # XU-DG-60618-WAL-BLKV-GG
Zoro # G3642243
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35-3/4"
- Overall Depth 24-1/2"
- Frame Material 18 ga. Steel
- Backrest Vertical Slat Back
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60618-WAL-BLKV-GG
- Zoro # G3642243
- UPC # 889142077572
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35-3/4" |
Overall Depth | 24-1/2" |
Width | 17" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Vertical Slat Back |
Color | Walnut |
Series | Eclipse |
Weight Capacity | 500 lb. |
Material | Foam; Back: Wood; Seat: Vinyl |
Style | Guest Chair |
Description
Vertical Chair,Blk/Natural,Blk Vnyl Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Blue - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-BLUE-GG)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-BAS-GG)
- FLASH FURNITURE Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries (SD-SDM-2240-5-MAH-BK-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H (BH-WH-HARD-GG)
- FLASH FURNITURE Parsons Chair, 26-3/4"L38-1/2"H, Hercules Hampton HillSeries (QY-A13-9349-BK-GG)
- FLASH FURNITURE Executive Side Reception Chair, 29"L39-1/4"H, Padded, LeatherSeat, HerculesSeries (GO-2136-GG)
- SECURE Secure PADS5CHAIRSET PADS-5 Chair Set With 120 dB Fall Management Alarm Sets (PADS5CHAIRSET)
- Flash Furniture Waiting Room & Guest Chairs