Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 21"L32"H, VinylSeat, HerculesSeries
Mfr # XU-DG-6G5B-MAH-BLKV-GG
Zoro # G3641957
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32"
- Overall Depth 21"
- Back Color Black
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6G5B-MAH-BLKV-GG
- Zoro # G3641957
- UPC # 889142054009
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 21" |
Width | 17" |
Details
Item | Restaurant Chair |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Frame Material | 18 ga. Steel |
Backrest | Slat Back |
Color | Mahogany Wood Back/Black Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Foam; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Slat Chair,Blk/Mahogany,Black Vinyl Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD MOBILIARIO 30 x 60 in. Hot Charmander Beach Towel (KD3589525)
- SAUDER Computer Desk To , Slide-out keyboard/mouse shelf with metal runners and safety stops (433952)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE White Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-WH-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series (ZB-8522-BK-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- Flash Furniture Office Chairs