Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 21"L32"H, HerculesSeries
Mfr # XU-DG-6Y2B-WAL-MTL-GG
Zoro # G3642307
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Depth 21"
- Back Color Wood
- Frame Material 18 ga. Steel
- Backrest 4 Square Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6Y2B-WAL-MTL-GG
- Zoro # G3642307
- UPC # 847254084208
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 21" |
Width | 17" |
Details
Item | Restaurant Chair |
Back Color | Wood |
Frame Material | 18 ga. Steel |
Backrest | 4 Square Back |
Color | Walnut Wood Back/Walnut Wood Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Metal; Back, Seat: Wood |
Style | Guest Chair |
Description
Chair,3 Circle,Blk/Wal,Walnut Wood Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT FARMS Ultra-Pure Clean Burn Paraffin Oil Clear 64 oz (2208517)
- TRUE Nozzle and Screw Set (811502)
- LORELL Two toned Certificate Frame 11" x 14" Frame Size Rectangle (49217)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-MTGN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- Flash Furniture Seating