Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 21"L32"H, HerculesSeries
Mfr # XU-DG-6G5B-WAL-MTL-GG
Zoro # G3642298
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32"
- Overall Depth 21"
- Back Color Black
- Frame Material 18 ga. Steel
- Backrest Slat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6G5B-WAL-MTL-GG
- Zoro # G3642298
- UPC # 847254084260
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 21" |
Width | 17" |
Details
Item | Restaurant Chair |
Back Color | Black |
Frame Material | 18 ga. Steel |
Backrest | Slat Back |
Color | Walnut Wood Back/Walnut Wood Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Metal; Back, Seat: Wood |
Style | Guest Chair |
Description
Slat Chair,Black/Walnut,Wood Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6'10" Beige Fabric (1182301)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-PUR-GV-GG)
- FLASH FURNITURE Advantage Medium Natural With White Grain X-Back Chair, PK2 (X-BACK-MOWG-2)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, ContemporarySeries (GO-1156-BK-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE GrayBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-GYDOT-GG)
- Flash Furniture Office Chairs