Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 21-1/2"L32-3/4"H, VinylSeat, HerculesSeries
Mfr # XU-DG-6G7B-SLAT-BURV-GG
Zoro # G3642158
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32-3/4"
- Overall Depth 21-1/2"
- Back Material Vinyl
- Frame Material 18 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6G7B-SLAT-BURV-GG
- Zoro # G3642158
- UPC # 847254010528
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Depth | 21-1/2" |
Width | 16-3/4" |
Details
Item | Restaurant Chair |
Seat Material | Vinyl |
Back Material | Vinyl |
Frame Material | 18 ga. Steel |
Backrest | Slat Back |
Color | Natural Wood Back/Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Steel; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Slat Chair,Blk/Natural,Burg Vinyl Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30 x 48 In. (RT3048GRB1)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Mahogany (LBC361248-MAH)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-PUR-GV-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-SIL-GG)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- Flash Furniture Waiting Room & Guest Chairs