Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 21-1/2"L32-3/4"H, VinylSeat, HerculesSeries
Mfr # XU-DG-6F2B-CIR-BURV-GG
Zoro # G3641832
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32-3/4"
- Overall Depth 21-1/2"
- Back Material Vinyl
- Frame Material 18 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6F2B-CIR-BURV-GG
- Zoro # G3641832
- UPC # 847254010788
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Depth | 21-1/2" |
Width | 16-1/4" |
Details
Item | Restaurant Chair |
Seat Material | Vinyl |
Back Material | Vinyl |
Frame Material | 18 ga. Steel |
Backrest | Circle Back |
Color | Natural Wood Back/Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Steel; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Circle Chair,Blk/Natural,Burg Vinyl Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- JOHNSON LEVEL & TOOL 54 ALU Dry T Square (JTS54HD)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-YL-GG)
- FLASH FURNITURE Restaurant Chair, 22-1/4"L33-1/2"H, FlintSeries (XU-DG-60582-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- LUMISOURCE Clara Dining Chair in Black and Clear, PK 2 (CH-CLRA BK+CL2)
- Flash Furniture Waiting Room & Guest Chairs