Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 21-1/2"L32-3/4"H, VinylSeat, HerculesSeries
Mfr # XU-DG-6F2B-CIR-BLKV-GG
Zoro # G3641887
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 32-3/4"
- Overall Depth 21-1/2"
- Back Material Vinyl
- Frame Material 18 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6F2B-CIR-BLKV-GG
- Zoro # G3641887
- UPC # 847254010795
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Depth | 21-1/2" |
Width | 16-1/4" |
Details
Item | Restaurant Chair |
Seat Material | Vinyl |
Back Material | Vinyl |
Frame Material | 18 ga. Steel |
Backrest | Circle Back |
Color | Natural Wood Back/Black Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Steel; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Circle Chair,Blk/Natural,Blk Vinyl Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BGE1-GG)
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-BLUE-BAS-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-GOLDVEIN-BK-VY-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- Flash Furniture Seating