Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20"L36-1/2"H, HerculesSeries
Mfr # XU-DG6Q3BWIN-BURV-GG
Zoro # G3644273
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36-1/2"
- Overall Depth 20"
- Frame Material 18 ga. Steel
- Backrest Window Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6Q3BWIN-BURV-GG
- Zoro # G3644273
- UPC # 847254000741
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36-1/2" |
Overall Depth | 20" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Window Back |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Back: Metal; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Window Back,Burg Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-498A-BLACK-GG)
- MAYLINE Empire Computer Workstation, Gray Base (945ANT)
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- BUSH 15.88 in D, 26.38" W, 2.75" H, Black, Metal; Wood (AC99850)
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Restaurant Chair, 19-1/2"L31-3/4"H, HerculesSeries (XU-DG6Q6B1LAD-MAHW-GG)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-EFE1679-GG)
- FLASH FURNITURE Advantage White Resin X-Back Chair, PK2 (RESXB-WHITE-2)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- Flash Furniture Seating