Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20"L33-3/4"H, HerculesSeries
Mfr # XU-DGW0005LAD-CHY-BURV-GG
Zoro # G3644492
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-3/4"
- Overall Depth 20"
- Back Color Wood
- Frame Material Wood
- Backrest Ladder Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005LAD-CHY-BURV-GG
- Zoro # G3644492
- UPC # 847254001106
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-3/4" |
Overall Depth | 20" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Back Color | Wood |
Frame Material | Wood |
Backrest | Ladder Back |
Color | Burgundy Vinyl Seat/Cherry Wood Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 800 lb. |
Material | Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Cherry Wood w/Burg Vnyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Big and Tall Chair, Mesh, 19-7/8" to 22-5/8" Height, Adjustable Arms, Black (75-37A773)
- VELLUX Vellux Graphite Blanket, Twin 66x90" (1B05838)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Side Chair, 24"L34-3/4"H, MeshSeat, ContemporarySeries (GO-516-2-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BK-GG)
- LESRO Newport Guest Chair Metal Frame, Silver, RF Serene Upholstery (NP1101)
- Flash Furniture Seating