Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20"L33-3/4"H, HerculesSeries
Mfr # XU-DGW0005LAD-CHY-BLKV-GG
Zoro # G3644483
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-3/4"
- Overall Depth 20"
- Back Color Wood
- Frame Material Wood
- Backrest Ladder Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005LAD-CHY-BLKV-GG
- Zoro # G3644483
- UPC # 847254001090
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-3/4" |
Overall Depth | 20" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Back Color | Wood |
Frame Material | Wood |
Backrest | Ladder Back |
Color | Black Vinyl Seat/Cherry Wood Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Restaurant Chair |
Material | Foam; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Cherry Wood w/Blk Vnyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Two Shelf, Presentation Cart, 27"H (LP27E-B)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Faux Wood (493P51)
- GIFTMARK Windsor Childrens Rocking Chair Cherry (3600C)
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-GOLDVEIN-S0810-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2" L 36-1/2" H, Hercules Premium Series (LE-GOLD-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-BLUE-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-BL-GG)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- GLOBAL INDUSTRIAL Synthetic Leather Reception Bench, Black W/ Silver Frame (695866)
- Flash Furniture Office Chairs