Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20"L33-1/4"H, HerculesSeries
Mfr # XU-DG-60099-COF-BLKV-GG
Zoro # G3642602
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/4"
- Overall Depth 20"
- Frame Material 18 ga. Steel
- Backrest Coffee Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60099-COF-BLKV-GG
- Zoro # G3642602
- UPC # 847254016094
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 20" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Coffee Back |
Color | Black Vinyl Seat/Black Coffee Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Blk Coffee,Blk Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- FLASH FURNITURE 2 Pk 18 Inch Light Brown LeatherSoft Dining Chairs (ET-ER18345-18-LB-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- FLASH FURNITURE Side Chair, 24"L34-3/4"H, MeshSeat, ContemporarySeries (GO-516-2-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0810-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- FLASH FURNITURE Napoleon Chair, 18"L36-1/4"H, HerculesSeries (LE-L-MON-GD-GG)
- GLOBAL EQUIPMENT Interion Big and Tall Waiting Room Chair - Bonded Leather - High Back - Black (68M51920-L)
- Flash Furniture Office Chairs