Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries
Mfr # XU-DGW0008VRT-MAH-GG
Zoro # G3645332
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-1/2"
- Overall Depth 20-3/4"
- Frame Material Wood
- Backrest Vertical Slat Back
- Color Mahogany Wood Seat/Mahogany Wood Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0008VRT-MAH-GG
- Zoro # G3645332
- UPC # 847254001526
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/2" |
Overall Depth | 20-3/4" |
Back Width | 14.75" |
Seat Depth | 16.75" |
Back Height | 17.25" |
Width | 17-1/2" |
Seat Width | 16.75" |
Seat Height Max. | 17.75" |
Height | 34.5" |
Depth | 20.8" |
Details
Item | Restaurant Chair |
Frame Material | Wood |
Backrest | Vertical Slat Back |
Color | Mahogany Wood Seat/Mahogany Wood Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Dining Chair |
Material | Beechwood; Back, Seat: Wood |
Style | Restaurant Chair |
Description
Dining Chair,Vert Slat Back,Mah Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Caster Cups, Square, 2-1/2", PK4 (10G201)
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- BOSS Dolly For Chair Model B1400 (D100)
- MANHATTAN COMFORT Rockefeller 2.0 Nightstand, Tatiana Midnight Blue (102GMC4)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-IVORY-HARD-VYL-GG)
- FLASH FURNITURE Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series (FD-CH02185-SV-DKGY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-YL-GG)
- FLASH FURNITURE BlackChair, 31"L29-1/4"H, Track, LeatherSeat, Hercules DefinitySeries (ZB-DEFINITY-8009-CHAIR-BK-GG)
- Flash Furniture Waiting Room & Guest Chairs