Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/4"L34-1/4"H, HerculesSeries
Mfr # XU-DG-6Q2B-VRT-NATW-GG
Zoro # G3644188
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-1/4"
- Overall Depth 20-1/4"
- Frame Material 18 ga. Steel
- Backrest Vertical Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6Q2B-VRT-NATW-GG
- Zoro # G3644188
- UPC # 889142025337
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/4" |
Overall Depth | 20-1/4" |
Width | 17" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Vertical Back |
Color | Natural Wood Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,Vertical Back,Nat Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BURV-GG)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- FLASH FURNITURE Black Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Leather Seat (B-Z100-LF-0005-BK-LEA-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- MADISON PARK Swivel Chair, Chocolate (MP103-0481)
- Flash Furniture Seating