Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/4"L34-1/4"H, HerculesSeries
Mfr # XU-DG-6Q2B-VRT-CHYW-GG
Zoro # G3644221
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-1/4"
- Overall Depth 20-1/4"
- Frame Material 18 ga. Steel
- Backrest Vertical Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6Q2B-VRT-CHYW-GG
- Zoro # G3644221
- UPC # 847254010047
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-1/4" |
Overall Depth | 20-1/4" |
Width | 17" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Vertical Back |
Color | Cherry Wood Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Steel; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,Vertical Back,Chy Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- 5 STAR HOTEL COLLECTION Bath Towel, 30 x 56 In, White, PK12 (7132199)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries (GO-2132-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-YL-GG)
- POSH LIVING Bean Bag Chair, Lounge Chair, Sleeper, Memory Foam Sofa & Flip Chair, Fuchsia, 55 x 27.5 x 24.4 in. (PO380958)
- Flash Furniture Seating