Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/4"L33-1/2"H, HerculesSeries
Mfr # XU-DG-60119-CIR-WALW-GG
Zoro # G3642523
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20-1/4"
- Frame Material 18 ga. Steel
- Backrest Circle Back
- Color Walnut Wood Seat/Black Metal Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60119-CIR-WALW-GG
- Zoro # G3642523
- UPC # 889142025191
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20-1/4" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Circle Back |
Color | Walnut Wood Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Plywood; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Blk Circle Restaurant Chair,Walnut Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- JENSEN AM/FM Weather Band Clock Radio (JEP-725)
- FLASH FURNITURE MahoganyRestaurant Chair, 20-1/4"L34-1/4"H, PlywoodSeat, HerculesSeries (XU-DG-6Q2B-VRT-MAHW-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- FLASH FURNITURE Brown Fabric Metal Chair (AW-MC309AF-BRN-GG)
- FLASH FURNITURE 2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs (ET-ER18345-18-DB-GG)
- FLASH FURNITURE Advantage Medium Natural With White Grain X-Back Chair, PK2 (X-BACK-MOWG-2)
- HIGHBOY PopChiavaryPadCoverPk4RedP98 Polyester Poplin Chiavary Chair Cushion Cover Red 4PK (HI373199)
- Flash Furniture Seating