Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/2"L33-1/2"H, VinylSeat, LaceySeries
Mfr # XU-DG-W0094B-MAH-BLKV-GG
Zoro # G3644897
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Vinyl
- Overall Height 33-1/2"
- Overall Depth 20-1/2"
- Back Color Wood
- Back Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0094B-MAH-BLKV-GG
- Zoro # G3644897
- UPC # 847254083720
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20-1/2" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Seat Material | Vinyl |
Back Color | Wood |
Back Material | Vinyl |
Frame Material | Wood |
Backrest | Solid Back |
Color | Black Vinyl Seat/Mahogany Wood Frame |
Series | Lacey |
Office Chair Style | Restaurant Chair |
Weight Capacity | 800 lb. |
Material | Beechwood; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Mahogany Wood,Blk Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- WESTCLOX CLOCK ALARM 0.9"" LED (70014A)
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-EFE1679-GG)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- Flash Furniture Waiting Room & Guest Chairs