Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/2"L33-1/2"H, LaceySeries
Mfr # XU-DG-W0094B-WAL-WAL-GG
Zoro # G3645807
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20-1/2"
- Frame Material Wood
- Backrest Solid Back
- Series Lacey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0094B-WAL-WAL-GG
- Zoro # G3645807
- UPC # 847254083775
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20-1/2" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Frame Material | Wood |
Backrest | Solid Back |
Color | Walnut Wood Seat/Walnut Wood Frame |
Series | Lacey |
Weight Capacity | 800 lb. |
Material | Beechwood; Back, Seat: Wood |
Style | Restaurant Chair |
Description
Wood Dining Chair,Walnut,Solid Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE HERCULES Series Double Braced Beige Vinyl Folding Chair (2-HA-F003D-BGE-GG)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- VOLLRATH Power Switch SPST, 125V (2515840-1)
- FLASH FURNITURE Orange Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-OR-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-3169-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- Flash Furniture Waiting Room & Guest Chairs