Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 20-1/2"L33-1/2"H, LaceySeries
Mfr # XU-DG-W0094B-WAL-BLKV-GG
Zoro # G3645752
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20-1/2"
- Back Color Wood
- Frame Material Wood
- Backrest Solid Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0094B-WAL-BLKV-GG
- Zoro # G3645752
- UPC # 847254083751
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20-1/2" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Back Color | Wood |
Frame Material | Wood |
Backrest | Solid Back |
Color | Black Vinyl Seat/Walnut Wood Frame |
Series | Lacey |
Weight Capacity | 800 lb. |
Material | Beechwood; Back: Wood; Seat: Vinyl |
Style | Restaurant Chair |
Description
Wood Chair,Walnut,Solid Back,Blk Vnyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sue Schlabach 'Woodland Chart Iv' Canvas Art, 35x47 (WAP08371-C3547GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE GrayBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-CV-BGE1-BAS-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-AB-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-S076-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-S0808-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- Flash Furniture Seating