Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 19"L33-/2"H, HerculesSeries
Mfr # XU-DG-60401-WALW-GG
Zoro # G3644748
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-/2"
- Overall Depth 19"
- Frame Material 18 ga. Steel
- Backrest Slat Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60401-WALW-GG
- Zoro # G3644748
- UPC # 889142002000
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-/2" |
Overall Depth | 19" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Slat Back |
Color | Walnut Wood Seat/Silver Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Wood |
Style | Slat Back Chair |
Description
Chair,Slat Back,Silver w/Walnut Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with White with Blue and Red Tent (AJRX10WHATBRE)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6230B)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- FLASH FURNITURE Gray Executive Side Reception Chair, 23" W 20" L 34" H, Curved, Fabric Seat, Contemporary Series (BT-508-GY-GG)
- FLASH FURNITURE Restaurant Chair, 21-1/2"L32-3/4"H, HerculesSeries (XU-DG-6G7B-SLAT-NATW-GG)
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries (BT-8217-BK-CS-GG)
- FLASH FURNITURE Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries (CH-162731-BK-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- FLASH FURNITURE Restaurant Chair, 21"L32"H, VinylSeat, HerculesSeries (XU-DG-6G5B-MAH-BLKV-GG)
- Flash Furniture Office Chairs