Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 19"L33-/2"H, HerculesSeries
Mfr # XU-DG-60401-MAHW-GG
Zoro # G3644650
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-/2"
- Overall Depth 19"
- Frame Material 18 ga. Steel
- Backrest Slat Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60401-MAHW-GG
- Zoro # G3644650
- UPC # 889142001997
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-/2" |
Overall Depth | 19" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Slat Back |
Color | Mahogany Wood Seat/Silver Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Wood |
Style | Slat Back Chair |
Description
Chair,Slat Back,Silver w/Mahogany Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Knotty Pine (3017P)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21B/W)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2"L36-1/2"H, Hercules PremiumSeries (LE-BLACK-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 23" W 24-1/2" L 34" H, Curved, Leather Seat (BT-510-LEA-BK-GG)
- FLASH FURNITURE 2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs (ET-ER18345-18-DB-GG)
- FLASH FURNITURE Advantage White Resin X-Back Chair, PK2 (RESXB-WHITE-2)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- LESRO Ash (Blue)Guest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- Flash Furniture Seating