Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 19"L33-/2"H, HerculesSeries
Mfr # XU-DG-60401-BLKV-GG
Zoro # G3644669
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-/2"
- Overall Depth 19"
- Back Color Black
- Frame Material 18 ga. Steel
- Backrest Slat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-60401-BLKV-GG
- Zoro # G3644669
- UPC # 847254084284
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-/2" |
Overall Depth | 19" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Back Color | Black |
Frame Material | 18 ga. Steel |
Backrest | Slat Back |
Color | Black Vinyl Seat/Silver Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Vinyl |
Style | Slat Back Chair |
Description
Chair,Slat Back,Silver w/Black Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furn. Glides, Self-Stick, Oval, 9-1/2", PK4 (10G209)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-CV-BGE1-BAS-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-FRUIT-GG)
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- FLASH FURNITURE Advantage Grey X-Back Chair (X-BACK-GREY)
- FLASH FURNITURE Stacking Chiavari Chair, 20"L36-1/4"H, TraditionalSeries (BH-ICE-CRYSTAL-GG)
- MADISON PARK Madison Park MP103-0706 Swivel Chair - Teal Multicolor; 30 x 28 x 31 in. (MP103-0706)
- Flash Furniture Office Chairs