Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 19-1/2"L31-3/4"H, HerculesSeries
Mfr # XU-DG6Q6B1LAD-MAHW-GG
Zoro # G3643241
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 31-3/4"
- Overall Depth 19-1/2"
- Frame Material 18 ga. Steel
- Backrest Three-Slat Ladder Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6Q6B1LAD-MAHW-GG
- Zoro # G3643241
- UPC # 847254000840
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 31-3/4" |
Overall Depth | 19-1/2" |
Width | 17" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Three-Slat Ladder Back |
Color | Mahogany Wood Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Plywood; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,Ladder Back,Mah Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- INNOVATIVE STORAGE DESIGNS Stretch Art Box, 13.25" X 5" X 2.3", Clear Top, Polypropylene (AVT-67033)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-HTPK-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BL-GG)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- Flash Furniture Seating