Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries
Mfr # XU-DG6Q4BSCH-MAHW-GG
Zoro # G3643777
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34-3/4"
- Overall Depth 18-3/4"
- Frame Material 18 ga. Steel
- Backrest School House Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6Q4BSCH-MAHW-GG
- Zoro # G3643777
- UPC # 847254000802
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-3/4" |
Overall Depth | 18-3/4" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | School House Back |
Color | Mahogany Wood Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Plywood; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,School Back,Mah Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- FLASH FURNITURE Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries (LE-L-7K-WH-GG)
- FLASH FURNITURE Orange Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-OR-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BLUE-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-GOLD-HARD-VYL-GG)
- Flash Furniture Office Chairs