Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 18-3/4"L34-3/4"H, HerculesSeries
Mfr # XU-DG6Q4BSCH-BURV-GG
Zoro # G3643759
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 34-3/4"
- Overall Depth 18-3/4"
- Frame Material 18 ga. Steel
- Backrest School House Back
- Color Burgundy Vinyl Seat/Black Metal Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG6Q4BSCH-BURV-GG
- Zoro # G3643759
- UPC # 847254000789
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 34-3/4" |
Overall Depth | 18-3/4" |
Width | 17-1/4" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | School House Back |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Back: Metal; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,School Back,Burg Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- NEARLY NATURAL 4 ft. Lavender Topiary Silk Tree (5332)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- BOSS OFFICE PRODUCTS Boss Black CaressoftPlus„¢ Guest Chair - Black (B489C-BK)
- Flash Furniture Waiting Room & Guest Chairs