Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, HerculesSeries
Mfr # XU-DG694BLAD-MAHW-GG
Zoro # G3643147
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4"
- Overall Depth 17"
- Frame Material 18 ga. Steel
- Backrest Ladder Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG694BLAD-MAHW-GG
- Zoro # G3643147
- UPC # 812581016802
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Ladder Back |
Color | Mahogany Wood Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Steel; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,Ladder Back,Mah Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- ALERA Pedestal Desk, 30 in D X 60" W X 29-1/2 in H, Cherry, Steel (ALESD216030PO)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 24x24 (ALI15133-C2424GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-HTPK-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- Flash Furniture Office Chairs