Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, HerculesSeries
Mfr # XU-DG694BLAD-CLR-WALW-GG
Zoro # G3644608
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4"
- Overall Depth 17"
- Frame Material 18 ga. Steel
- Backrest Ladder Back
- Color Walnut Wood Seat/Clear Coated Metal Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG694BLAD-CLR-WALW-GG
- Zoro # G3644608
- UPC # 889142025450
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Ladder Back |
Color | Walnut Wood Seat/Clear Coated Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Wood |
Style | Guest Chair |
Description
Chair,Ladder Back,Clear w/Walnut Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- FLASH FURNITURE Task Office Chair, 30"L44"H, Adjustable Padded, HerculesSeries (GO-2132-LEA-GG)
- FLASH FURNITURE Black LeatherSoft Guest Chair (CH-197221X000-BK-GG)
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries (BT-8217-BK-CS-GG)
- FLASH FURNITURE Restaurant Chair, 22-1/4"L33-1/2"H, FlintSeries (XU-DG-60582-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-SIL-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BNDOT-GG)
- LORELL BlackGuest Chair, 26.6"L33.3"H, Fixed, Bonded LeatherSeat (LLR20026)
- Flash Furniture Waiting Room & Guest Chairs