Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, HerculesSeries
Mfr # XU-DG694BLAD-CHYW-GG
Zoro # G3643180
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4"
- Overall Depth 17"
- Frame Material 18 ga. Steel
- Backrest Ladder Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG694BLAD-CHYW-GG
- Zoro # G3643180
- UPC # 847254000680
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Ladder Back |
Color | Cherry Wood Seat/Black Metal Frame |
Series | Hercules |
Office Chair Style | Restaurant Chair |
Weight Capacity | 500 lb. |
Material | Steel; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,Ladder Back,Chy Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneumatic Task Chair Backrest, Height 26-1/4" to 32-1/4", Padded Gray (44N715)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- SECURE Secure PADS5CHAIRSET PADS-5 Chair Set With 120 dB Fall Management Alarm Sets (PADS5CHAIRSET)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-WALW-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-WALW-GG)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- Flash Furniture Office Chairs