Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, HerculesSeries
Mfr # XU-DG694BLAD-BURV-GG
Zoro # G3643162
original price:
$64.46
12% off
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4"
- Overall Depth 17"
- Frame Material 18 ga. Steel
- Backrest Ladder Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG694BLAD-BURV-GG
- Zoro # G3643162
- UPC # 847254000666
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | Ladder Back |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Steel; Back: Metal; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,Ladder Back,Burg Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- BAMBOO54 Bamboo54 5229 Natural Curtain - Natural Bamboo (5229)
- OFFICESOURCE Perch Collection Nesting Chair with Arms and Casters, Titanium Frame (3294TNSFNV)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPP1-OR-GG)
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 16W15-1/2"L1.75H, FabricSeat (BH-IVORY-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair with Silver Vein Frame (FD-BHF-1-SILVERVEIN-BCG-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-GOLD-GG)
- Flash Furniture Seating