Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, HerculesSeries
Mfr # XU-6FOBXBK-NATW-GG
Zoro # G3643950
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4"
- Overall Depth 17"
- Frame Material 18 ga. Steel
- Backrest X Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-6FOBXBK-NATW-GG
- Zoro # G3643950
- UPC # 889142025238
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | X Back |
Color | Natural Wood Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Steel; Back: Metal; Seat: Wood |
Style | Restaurant Chair |
Description
Restaurant Chair,X Back,Natural Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-2056-GG)
- FLASH FURNITURE Restaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-CHY-BLKV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-NY-VY-GG)
- FLASH FURNITURE Black Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-BK-GG)
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- Flash Furniture Seating