Shop All Waiting Room & Guest Chairs
Flash Furniture
Restaurant Chair, 17"L32-1/4"H, HerculesSeries
Mfr # XU-6FOBXBK-BURV-GG
Zoro # G3643932
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32-1/4"
- Overall Depth 17"
- Frame Material 18 ga. Steel
- Backrest X Back
- Series Hercules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6FOBXBK-BURV-GG
- Zoro # G3643932
- UPC # 847254010481
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-1/4" |
Overall Depth | 17" |
Width | 16-1/2" |
Details
Item | Restaurant Chair |
Frame Material | 18 ga. Steel |
Backrest | X Back |
Color | Burgundy Vinyl Seat/Black Metal Frame |
Series | Hercules |
Weight Capacity | 500 lb. |
Office Chair Style | Restaurant Chair |
Material | Steel; Back: Metal; Seat: Vinyl |
Style | Restaurant Chair |
Description
Restaurant Chair,X Back,Burgundy Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE-LITE 18Oz Jar Candle Apple Cinn Cri (3297021)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- BUNN Probe Replacement Kit (itcb) (07412.1002)
- FLASH FURNITURE Black Accent Chair, 29 W 31-3/4" L 27.5 H, Madison Series (ZB-8522-BK-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- FLASH FURNITURE Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries (LE-L-7K-WH-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-CHAMP-M-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- Flash Furniture Seating