Shop All Counter Height Stools
Flash Furniture
Restaurant Barstool, Metl X Bck, Burg Vny
Mfr # XU-6F8B-CLR-BAR-BURV-GG
Zoro # G3644547
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Vinyl Seat/Clear Coated Metal Frame
- Caster Type Plastic Glides
- Seat Height Range 29"
- Weight Capacity 500 lb.
- Material Metal, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-6F8B-CLR-BAR-BURV-GG
- Zoro # G3644547
- UPC # 889142086475
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 29" |
Details
Color | Burgundy Vinyl Seat/Clear Coated Metal Frame |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Metal, Foam |
Frame Material | Metal |
Backrest | X Back |
Seat Material | Vinyl |
Item | Restaurant Barstool,Metl X Bck,Burg Vnyl |
Finish | Clear Coated |
Description
Restaurant Barstool,Metl X Bck,Burg Vnyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXION Round Stool, Height Range 30", Steel Black (3KYP7)
- REGISTRY Polar Fleece Blanket Queen Grey (POLAR-Q-GRY)
- LEARNING RESOURCES Simple Stopwatch, PK2 (0808)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- FLASH FURNITURE 24" Chocolate Brown LeatherSoft Counter Stools, 2PK (CH-212069-24-DKBR-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE 2 Pack 24" High Red Metal Counter Height Stool (2-CH-61200-24-RED-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- BAXTON STUDIO Theron MidCentury White Faux Leather Espresso Brown Finished Wood Swivel Counter Stool Set 2PC (225-2PC-12971-ZORO)
- Flash Furniture Counter Height Stools