Shop All Folding Chairs
Flash Furniture
Resin Folding Chair, Mahogany
Mfr # LE-L-1-MAH-GG
Zoro # G3633399
Sold in multiples of 2 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Resin Folding Chair,Mahogany
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # LE-L-1-MAH-GG
- Zoro # G3633399
- UPC # 847254022965
- Country of Origin China
- Category Folding Chairs
Details
Item | Resin Folding Chair,Mahogany |
Color | Red Mahogany |
Product Type | Resin Folding Chair,Mahogany |
Style | Folding Chair |
Description
Resin Folding Chair,Mahogany
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 2 ft.-3 in. x 8 ft. Montauk Runner Hand Loomed Rug Blue & Grey (MTK301M-28)
- NEARLY NATURAL SILK Golden Dieffenbachia Silk Plant (6639)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- LORELL Privacy Panel, Acoustic, f/Dbl Sit-Stand, 47.2"x0.79"x23.6", LGY (LLR25961)
- FLASH FURNITURE Resin Folding Chair, Black (LE-L-1-BLACK-GG)
- FLASH FURNITURE Resin Folding Chair, White (LE-L-1-WHITE-GG)
- FLASH FURNITURE Brown Fabric Parsons Chair (2-BT-P-BRN-FAB-GG)
- FLASH FURNITURE Caramel Fabric Church Chair (4-FD-CH02185-CV-BN-BAS-GG)
- FLASH FURNITURE Distressed Copper Metal Indoor-Outdoor Stackable Chair (4-ET-3534-COP-GG)
- FLASH FURNITURE Navy Fabric Folding Chair, PK2 (2-AW-MC320AF-NVY-GG)
- FLASH FURNITURE Dot Fabric Church Chair, Black (XU-CH-60096-BK-BAS-GG)
- Flash Furniture Seating