Shop All Folding Chairs
Flash Furniture
Replacement Seat for Black and Mahogany Resin Folding Chairs
Mfr # 50-LE-L-1-BK-SEAT-GG
Zoro # G2799494
product price: $336.99
/pk 50, $6.74/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 43
- Overall Width 13.875
- Overall Height 0.375
- Color Black
- Material Foam, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 50-LE-L-1-BK-SEAT-GG
- Zoro # G2799494
- UPC # 889142046998
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 13.875 |
Overall Height | 0.375 |
Overall Length | 12.75 |
Details
Item | Replacement Seat for Black and Mah,PK50 |
Weight Capacity | 43 |
Color | Black |
Material | Foam, Vinyl |
Style | Folding Chair |
Description
Replacement Seat for Black and Mah,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- LORELL FILE, VERTICAL, 26.5", 2 DR, (LLR66911)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-DOT-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Red - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-RED-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-S-11-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC320AF-BG-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- Flash Furniture Seating