Shop All Living Room Sets
Flash Furniture
Regal Series Reception Set, Cognac, 28-1/2" x 27-1/2"
Mfr # ZB-REGAL-810-SET-COG-GG
Zoro # G3644860
product price: $2,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,353.99
Free 30-Day Returns
Key Features
- Series Regal
- Frame Material Stainless Steel
- Overall Depth 28-1/2"
- Number of Compartments 5
- Overall Height 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-REGAL-810-SET-COG-GG
- Zoro # G3644860
- UPC # 889142075905
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 28-1/2" |
Overall Height | 27-1/2" |
Details
Series | Regal |
Frame Material | Stainless Steel |
Number of Compartments | 5 |
Category Type | Living Room Set |
Item | Living Room Set |
Color | Cognac |
Description
Regal Series Reception Set,Cognac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- TRUE Bushing (811217)
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-520-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-MIDCH-6-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White (ZB-803-720-SET-WH-GG)
- BAXTON STUDIO Mid-Century Masterpieces 3 Pieces Living Room Set - White (115-6236-6237-6238)
- Flash Furniture Living Room Sets