Shop All Conference Room Tables
Flash Furniture
Redmond 60x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Gry Oak
Mfr # MT-M6024-LTGRY-UBF-GG
Zoro # G911222185
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24 in.
- Length 60 in.
- Material Engineered Wood, Steel
- Weight Capacity 300 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MT-M6024-LTGRY-UBF-GG
- Zoro # G911222185
- UPC # 196861129339
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 24 in. |
Length | 60 in. |
Details
Shape | Rectangle |
Material | Engineered Wood, Steel |
Weight Capacity | 300 lbs. |
Color | Gray Oak |
Weight | 64.1 lbs. |
Description
Foster big thinking during brainstorming sessions or encourage open communication and interaction between stakeholders during important meetings with this 60x24 commercial grade conference table. Available in timeless finishes that will blend well in any environment, this boardroom table will make a statement while providing ample space for multiple guests. The liquid and scratch-resistant 1 inch thick table top with a durable laminate finish on both sides and PVC edging increases durability for long-lasting use. The heavy-duty, powder coated, U-frame steel base comes with included hardware and easily attaches to the underside of the table into the predrilled holes. This conference room table holds up to 300 lbs. static weight, and features adjustable floor glides ensuring a level surface. Assembly takes less than 10 minutes and cleanup is easily achieved with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Blk Seat (XU-DG6R9BLAD-BAR-BLKV-GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Mark the Monkey' , 8x48 (SM0003-C848GG)
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-CHR-GG)
- FLASH FURNITURE Redmond 48x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M4824-WLT-ABF-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M7236-WLT-UBF-GG)
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-MHG-GG)
- FLASH FURNITURE Redmond 60x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M6030-WLT-UBF-GG)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- Flash Furniture Office & School Tables