Shop All Conference Room Tables
Flash Furniture
Redmond 48x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut
Mfr # MT-M4830-WLT-UBF-GG
Zoro # G411222203
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30 in.
- Length 48 in.
- Color Walnut
- Weight Capacity 300 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # MT-M4830-WLT-UBF-GG
- Zoro # G411222203
- UPC # 196861129308
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 30 in. |
Length | 48 in. |
Details
Shape | Rectangle |
Color | Walnut |
Weight Capacity | 300 lbs. |
Material | Engineered Wood, Steel |
Weight | 63 lbs. |
Description
Foster big thinking during brainstorming sessions or encourage open communication and interaction between stakeholders during important meetings with this 48x30 commercial grade conference table. Available in timeless finishes that will blend well in any environment, this boardroom table will make a statement while providing ample space for multiple guests. The liquid and scratch-resistant 1 inch thick table top with a durable laminate finish on both sides and PVC edging increases durability for long-lasting use. The heavy-duty, powder coated, U-frame steel base comes with included hardware and easily attaches to the underside of the table into the predrilled holes. This conference room table holds up to 300 lbs. static weight, and features adjustable floor glides ensuring a level surface. Assembly takes less than 10 minutes and cleanup is easily achieved with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Grey (BLN-6GCGRY595M-BK-GG)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M7236-WLT-ABF-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-CHR-GG)
- FLASH FURNITURE Redmond 48x24 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M4824-WLT-ABF-GG)
- FLASH FURNITURE Redmond 60x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M6030-WLT-UBF-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- Flash Furniture Conference Room Tables