Shop All Bar Height Stools
Flash Furniture
Red Vinyl Barstool with Walnut Wood Back, 2PK
Mfr # 2-XU-DG6V6RDV-WAL-GG
Zoro # G006016026
product price: $243.99
/pk 2, $122.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Overall Length 18.75
- Overall Width 17
- Overall Height 43.125
- Finish Black Powder Coat
- Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XU-DG6V6RDV-WAL-GG
- Zoro # G006016026
- UPC # 196861010248
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 18.75 |
Overall Width | 17 |
Overall Height | 43.125 |
Details
Color | Walnut Wood Back/Red Vinyl Seat |
Finish | Black Powder Coat |
Capacity | 500 |
Material | Foam, Plywood, PVC, Steel, Vinyl |
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 barstools offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- FLASH FURNITURE Red Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6RDV-NAT-GG)
- FLASH FURNITURE Red Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6RDV-NAT-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE 30" Teal Metal Bar Stool-Teal Poly Seat, 4PK (4-ET-31320-30-TL-R-PL2C-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Black, PK4 (4-ET-31320-30-BK-R-GG)
- FLASH FURNITURE Circle Stool, Blk/Natural, Nturl Wood Sea (XU-DG-6F6B-CIR-BAR-NATW-GG)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- Flash Furniture Bar Height Stools