Shop All Adjustable Bar Stools
Flash Furniture
Red Vinyl Barstool, Adj Height, Backrest: Curved
Mfr # CH-321-RED-GG
Zoro # G3621593
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24-1/2" to 33"
- Frame Material Metal
- Seat Material Vinyl
- Weight Capacity 330 lb.
- Material Chrome, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-321-RED-GG
- Zoro # G3621593
- UPC # 889142049111
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24-1/2" to 33" |
Details
Frame Material | Metal |
Color | Red Vinyl |
Seat Material | Vinyl |
Weight Capacity | 330 lb. |
Material | Chrome, Foam |
Backrest | Curved |
Description
Red Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- HIRSH 4 Drawer Vertical File Cabinet, Charcoal, Letter (24067)
- FLASH FURNITURE Black Adjustable Doctors Stool on Wheels with Ergonomic Molded Seat (CH-82042-3X01-GG)
- FLASH FURNITURE Tractor Seat Stool, Red (LF-215-RED-GG)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-92023-1-RED-GG)
- FLASH FURNITURE Pink Vinyl Barstool, Adj Height, Seat Material: Plastic (CH-TC3-1062-PK-GG)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- FLASH FURNITURE Gray/White Mid-Back Drafting Chair - Flip-Up Arms (BL-LB-8801X-D-GR-WH-GG)
- Flash Furniture Adjustable Bar Stools