Shop All Adjustable Bar Stools
Flash Furniture
Red Vinyl Adjustable Height Barstool
Mfr # CH-122070-RED-GG
Zoro # G3621149
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 lb.
- Frame Material Metal
- Seat Height Range 23-1/4" to 32"
- Backrest Cutout Back, Padded
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-122070-RED-GG
- Zoro # G3621149
- UPC # 889142048107
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-1/4" to 32" |
Details
Weight Capacity | 330 lb. |
Frame Material | Metal |
Backrest | Cutout Back, Padded |
Seat Material | Vinyl |
Material | Chrome, Foam |
Color | Red Vinyl |
Description
Red Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- BOSS Fabric Task Chair, Adjustable, Black (B9091-BK)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Madrid Rose Gold Retro Barstool (CH-181220-RG-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-CH-82028A-GY-GG)
- FLASH FURNITURE Tractor Seat Chrome Frame, Apple Green (LF-215-APPLEGREEN-GG)
- FLASH FURNITURE Black Adjustable Doctors Stool on Wheels with Ergonomic Molded Seat (CH-82042-3X01-GG)
- FLASH FURNITURE Purple Vinyl Adjust Barstool, Counter Ht Swivel, Chrome Ped Base, PK2 (2-CH-92023-1-PUR-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- Flash Furniture Adjustable Bar Stools