Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Poly Resin Adirondack Style Rocking Chair
Mfr # JJ-C14705-RED-GG
Zoro # G508439675
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Overall Width 29.5"
- Capacity 350 lbs.
- Overall Length 37.75"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14705-RED-GG
- Zoro # G508439675
- UPC # 196861105814
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29.5" |
Overall Length | 37.75" |
Overall Height | 39.5" |
Details
Material | Polystyrene |
Capacity | 350 lbs. |
Color | Red |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this commercial grade rocking adirondack chair. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE ORION Privacy Screen Fence, Black, 6ftX100ft (10-114)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08676)
- MTD Knob-Throt Control (731-04914)
- EVERGREEN ENTERPRISE GARDEN FLAG STAND 44"" (21000)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- BANER GARDEN Baner Garden CH33 Adjustable Outdoor Chaise Lounge Chair Recliner Patio Furniture with Cushions; Black - 23.6 x 14.6 x 76.75 in. (CH33)
- Flash Furniture Patio Furniture