Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Poly Resin Adirondack Chair 4PK
Mfr # 4-JJ-C14501-RED-GG
Zoro # G001238768
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Color Red
- Material Polystyrene, Stainless Steel
- Overall Height 35
- Overall Width 29.5
- Overall Length 33.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14501-RED-GG
- Zoro # G001238768
- UPC # 889142984535
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Width | 29.5 |
Overall Length | 33.5 |
Details
Color | Red |
Material | Polystyrene, Stainless Steel |
Weight | 120 |
Capacity | 350 |
Description
If you're looking for attractive seating that will allow you to relax and unwind then search no more. The classic design of this set of 4 red adirondack chairs has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard a comfortable chair is essential. This lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. This 4 pack of all-weather adirondack chairs beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Fast Track Downhill Raceway (221050-01)
- GROSFILLEX Pedestal Table, Espresso, Round, 29-1/2"H (US715037)
- KING OF SPADES Nursery Spade Shovel, All Steel, 41 in L Handle (KS-S + FOOT PAD)
- HONDA Recoil Starter (28400-Z5K-305ZA)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge, 2PK (2-JJ-LC326-BLK-GRY-GG)
- FLASH FURNITURE Green Poly Resin Adirondack Chair 2PK (2-JJ-C14501-GRN-GG)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Teak Poly Resin Adirondack Chair 2PK (2-JJ-C14501-TEAK-GG)
- ELK SIGNATURE Teak Outdoor Folding Footrest (6517515AS)
- Flash Furniture Outdoor Chairs