Shop All Folding Chairs
Flash Furniture
Red Plastic Stackable School Chair with 10.5" Seat Height
Mfr # 10-YU-YCX-003-RED-GG
Zoro # G2799187
product price: $176.99
/pk 10, $17.70/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stackable School Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 10-YU-YCX-003-RED-GG
- Zoro # G2799187
- UPC # 847254070072
- Country of Origin China
- Category Folding Chairs
Details
Item | Red Plastic Stackable School Chair,PK10 |
Color | Red |
Style | Stackable School Chair |
Description
Red Plastic Stackable School Chair,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- TRADEMARK FINE ART PIPA Fine Art 'Infrared Flower 2' Canvas Art, 22x32 (MFG0027-C2232GG)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- FLASH FURNITURE Folding Chair, Beige Vinyl (HA-MC309AV-BGE-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height (5-YU-YCX-005-BLUE-GG)
- FLASH FURNITURE Impulsive Purple Folding Chair (4-HF3-PUR-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair, PK2 (2-FD-LUX-SIL-BK-V-GG)
- FLASH FURNITURE Beige Fabric Folding Chair (2-HA-MC309AF-BGE-GG)
- FLASH FURNITURE Shaggy Dog Purple Accent Chair (4-DL-15-GG)
- FLASH FURNITURE HERCULES PREMIUM Series Gold Resin Stacking Chiavari Chair (2-LE-GOLD-GG)
- Flash Furniture Folding Chairs