Shop All Stadium Seats
Flash Furniture
Red Padded Reclining Stadium Chair with Armrests
Mfr # FV-FA090-RD-GG
Zoro # G104399427
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19
- Overall Width 20.75
- Color Red
- Material Fabric, Polyester, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FV-FA090-RD-GG
- Zoro # G104399427
- UPC # 840196338217
- Country of Origin China
- Category Stadium Seats
Dimensions
Overall Height | 19 |
Overall Width | 20.75 |
Details
Color | Red |
Material | Fabric, Polyester, Steel |
Description
Whether you're off to the big game, your favorite campsite, or a day at the beach you will always have a comfortable place to sit with this portable reclining stadium chair. Boasting 6 reclining positions, dual storage pockets, a thick cushion, and the ability to be used with or without armrests, this must have indoor/outdoor chair meets your every seating need. When you're done for the day, simply lay the chair flat and use the adjustable backpack straps to free up your hands while you take the chair with you to the car, RV, or into the house. The slim profile makes vertical or horizontal storage a breeze. Premium, long-lasting materials ensure this multifunctional reclining chair is strong and reliable. The 24 gauge metal frame is strong, but lightweight for carrying and the heavy duty polyester fabric back and seat are coated for water resistance. The reinforced non-slip underside provides additional grip to prevent sliding for a worry free seating experience while bottom straps snap into place to securely attach yourself to the bleachers while you cheer for your favorite team. Use this versatile outdoor chair as alternative seating for outdoor learning during nice weather. Recommended for upper elementary through college age students, this handy, portable chair is ideal for the playground or the quad on campus. A slim profile makes vertical or horizontal storage a breeze and best of all, no assembly is required for your new outdoor recliner. Wipe clean to maintain the looks of this backpack chair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY PLASTICS Waterway Plastics 542-3240 Pool Skimmer Basket Assembly with Handle (542-3240)
- BEST GARDEN 5/8 In. or 3/4 In. Female Poly Hose End Mender Hose Coupling (39023)
- ZIPPO Slim Brushed Chrome Pocket Lighter (1605)
- APACHE PW Wand, 4000 PSI, Metric, QD (99034000)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Bright Green, PK2 (2-XU-STA-BGR-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Pink, PK2 (2-XU-STA-PK-GG)
- FLASH FURNITURE Stadium Chair, Black (XU-STA-BK-GG)
- FLASH FURNITURE Blue Padded Reclining Stadium Chair with Armrests (FV-FA090-BL-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Black, PK2 (2-XU-STA-BK-GG)
- FLASH FURNITURE Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Heated Padded Back & Heated Seat (FV-FA090HH-BK-GG)
- FLASH FURNITURE Malta Black Portable Heated Reclining Stadium Chair w/Armrests, Padded Back & Heated Seat (FV-FA090H-BK-GG)
- Flash Furniture Stadium Seats