Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Modern Poly Resin Adirondack Rocking Chair
Mfr # JJ-C14709-RED-GG
Zoro # G408439621
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.5"
- Overall Width 29"
- Overall Length 38"
- Material Polystyrene
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14709-RED-GG
- Zoro # G408439621
- UPC # 196861105838
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 40.5" |
Overall Width | 29" |
Overall Length | 38" |
Details
Material | Polystyrene |
Color | Red |
Capacity | 350 lbs. |
Description
A new twist on a classic design brings you this modern adirondack rocking chair ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and arms that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter. Cleanup is easily accomplished with water and a neutral detergent to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair is ideal around the firepit and will add timeless elegance to any indoor or outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0404)
- JACKS IMPORTS Rubber Billy Haughton Bit (3442)
- VALTERRA Phoenix Faucets by Valterra PF276020 Single-Function Handheld Shower Head - Black (PF276020)
- MARSHALL EXCELSIOR Hi cap Hi Press Adj Reg 0-30Psi (MEGR-6120-30)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Square Back (CO-2-SIL-GG)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- ADAMS MFG RED Adirondack Chair (8371-26-3700)
- Flash Furniture Patio Furniture