Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Modern Poly Resin Adirondack Rockers, 2PK
Mfr # JJ-C14709-RED-2-GG
Zoro # G908639019
product price: $475.99
/pk 2, $238.00/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Overall Height 40.5 in
- Overall Width 29 in
- Capacity 350 lbs
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14709-RED-2-GG
- Zoro # G908639019
- UPC # 196861104152
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 38 in |
Overall Height | 40.5 in |
Overall Width | 29 in |
Details
Capacity | 350 lbs |
Color | Red |
Material | Polystyrene |
Description
A new twist on a classic design brings you this set of 2 commercial grade modern adirondack rocking chairs ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and armrests that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter making it ideal for the hospitality industry. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. These all-weather adirondack chairs are ideal around the firepit and will add timeless elegance to any indoor or outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE PW Adapter, Male, Metric, 3/8" QD Plug (99030671)
- MTD Air Cleaner Cover (951-12136)
- PREMIER DESIGNS Premier Designs 22in. Patriotic Hot Air Balloon (PD25778)
- AFTERMARKET New Steering Coupling Fits Massey Ferguson MF 360 362 375 383 390 393 (3595956M1)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Gray/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-GRY-GG)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- Flash Furniture Patio Club Chairs & Chaise Lounges