Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Red Modern Dual Slat Back Adirondack Chair
Mfr # JJ-C14509-RED-GG
Zoro # G408439607
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37.5"
- Material Polystyrene, Stainless Steel
- Overall Height 39.5"
- Overall Width 30.5"
- Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14509-RED-GG
- Zoro # G408439607
- UPC # 196861105777
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 37.5" |
Overall Height | 39.5" |
Overall Width | 30.5" |
Details
Material | Polystyrene, Stainless Steel |
Capacity | 350 lbs. |
Color | Red |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this commercial grade modern style Adirondack chair. The streamlined back and arms give this patio chair a sleek profile that will complement any dcor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds static weight. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with a damp cloth. This all-weather adirondack chair looks modern but retains the timeless comfort Adirondack chairs are known for. Pair this chair with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW SPORTS FLOAT TUBE Cylindrical Tube Type One Person 250 Pound Load Capacity 512 Inch Diameter x 46 Inch (17-2060B)
- A.R. NORTH AMERICA Valve Kit, Caps, O-Rings RSV (AR42762)
- ILC Replacement for Trombetta 684-3641-012-28 (684-3641-012-28 TROMBETTA)
- MIDLAND METAL High Pressure Coupler, Straight Through, 38 Female Inlet, 38 Female Outlet, 4000 psi Pressure, 2 (86036)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-GY-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood (JJ-C14703-BK-GG)
- FLASH FURNITURE Gray Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-GY-GG)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Black Modern Poly Resin Adirondack Rockers, PK 2 (JJ-C14709-BK-2-GG)
- LEISUREMOD Chelsea Modern Outdoor Chaise Lounge Chair With Orange Cushions (CLBL-77OR2)
- Flash Furniture Patio Club Chairs & Chaise Lounges